References
Sandvik Coromant:DS20-D2800L32-04
Rubix:317A9136
Manufacturer :7548876
EAN:7323223643483


Technical specifications
| Drilling diameter | 28 mm |
|---|---|
| Apparent length | 116 mm |
| Tail | cylindrical shank with flat per iso 9766 |
Product details : SANDVIK DS20-D2800L32-04 CORODRILL 880 7548876
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Apparent length | 116 mm |
| Tail | cylindrical shank with flat per iso 9766 |
| Tail diameter | 32 mm |
| Insert Type | 04c/04p |
| Ratio of length to drilling diameter | 7.18 |
| Tail length | 140.17 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 826.34 excl. VAT
/ Each
£ 991.61 incl. VAT
- Usually arrives within 14 working days