References
Sandvik Coromant:DS20-D4100L40-04
Rubix:317A8096
Manufacturer :7548960
EAN:7323223644329


Technical specifications
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 197.72 mm |
| Tail | cylindrical shank with flat according to iso 766 |
Product details : SANDVIK DS20-D4100L40-04 CORODRILL 880 7548960
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 41 mm |
|---|---|
| Apparent length | 197.72 mm |
| Tail | cylindrical shank with flat according to iso 766 |
| Tail diameter | 40 mm |
| Insert Type | 06c/06p |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 70 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 933.63 excl. VAT
/ Each
£ 1,120.36 incl. VAT
- Usually arrives within 14 working days