References
Sandvik Coromant:DS20-D2540LX25-04
Rubix:318A0457
Manufacturer :7548860
EAN:7323223643322


Technical specifications
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 104.8 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D2540LX25-04 CORODRILL 880 7548860
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 25.4 mm |
|---|---|
| Apparent length | 104.8 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 25.4 mm |
| Insert Type | ds20 0306 (indexable inserts) |
| Ratio of length to drilling diameter | 4xd |
| Tail length | 181.8 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 717.80 excl. VAT
/ Each
£ 861.36 incl. VAT
- Usually arrives within 14 working days