References
Sandvik Coromant:860.1-1050-033A1-SD S2BM
Rubix:319A3750
Manufacturer :8420926
EAN:7323227463049


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1050-033A1-SDS2BM SC DRILLS CORODRILL 8420926
Solid carbide monobloc drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.1819 |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Machining material | high-strength alloys (heat-resistant) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 332.00 excl. VAT
/ Each
£ 398.40 incl. VAT
- Usually arrives within 14 working days