References
Sandvik Coromant:860.1-0845-026A1-SD S2BM
Rubix:319A8030
Manufacturer :8420895
EAN:7323227462738


Technical specifications
| Drilling diameter | 8.45 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.9 mm |
Product details : SANDVIK 860.1-0845-026A1-SDS2BM SC DRILLS CORODRILL 8420895
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 8.45 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.9 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | tialsin (zertivo® 2.0) |
| Tolerance | m7: +0.006 to +0.021 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | nickel-based alloys (heat-resistant superalloys) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 241.00 excl. VAT
/ Each
£ 289.20 incl. VAT
- Usually arrives within 14 working days