References
Sandvik Coromant:860.1-0800-041A1-SD S2BM
Rubix:319A7652
Manufacturer :8421085
EAN:7323227464534


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0800-041A1-SDS2BM SC DRILLS CORODRILL 8421085
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.193 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based alloys (heat-resistant superalloys) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 251.00 excl. VAT
/ Each
£ 301.20 incl. VAT
- Usually arrives within 14 working days