Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-16.000U0-WZ90AJ JOBBER DRILL 7506539
TITEX DA110-08-16.000U0-WZ90AJ JOBBER DRILL 7506539
HSS twist drills
References
walter titex:
DA110-08-16.000U0-WZ90AJ
rubix:
206A9978
manufacturer :
7506539
ean:
4031132425757
Technical specifications
Drilling diameter
4.5
mm
Total length
80
mm
Product details
Technical specifications
Product details : TITEX DA110-08-16.000U0-WZ90AJ JOBBER DRILL 7506539
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.6299in
Technical specifications
Attributes
Drilling diameter
4.5
mm
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.89
excl. VAT
/
Each
£
32.27
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-5.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5057203
CUTLINE DRILL - HSS JOBBER TIN MM 1.8 860782
DEWALT DT6525-QZ MULTI MATERIAL DRILL BIT 12MM
GUHRING 00651 008.700 UNIVERSAL HSS COATED DRI 9006510087000
GUHRING 02047 006.900 GT80/P2000 HSCO DRILLS 9020470069000
GUHRING 00605 005.100 HSS/HSCO COATED DRILLS 9006050051000
DORMER A110 HSS LONG SERIES DRILL 10.2MM
TITEX DA110-08-08.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506499
GUHRING 00223 003.900 STANDARD HSS DRILLS 9002230039000
GUHRING 00549 001.900 GT80/100 DRILLS 9005490019000
TITEX A1511-5.8 JOBBER DRILLS HSS/HSS-E 5061684
TITEX A1622-5.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062599
GUHRING 00669 004.400 EXTRA COATED DRILLS 9006690044000
TITEX A1722-12 DEEP HOLE DRILLS HSS-E TYPE UFL 5062655
TITEX A1222-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059462