References
Sandvik Coromant:860.1-0700-022A1-SD S2BM
Rubix:320A1924
Manufacturer :8420875
EAN:7323227462530


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 77.7 mm |
Product details : SANDVIK 860.1-0700-022A1-SDS2BM SC DRILLS CORODRILL 8420875
Solid carbide one-piece drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 77.7 mm |
| Shank type | cylindrical |
| Coating | tialsin |
| Tolerance | h9 |
| Angle of helix | 30 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | nickel-based alloys (hrsa superalloys, iso s) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 201.00 excl. VAT
/ Each
£ 241.20 incl. VAT
- Usually arrives within 14 working days