References
Sandvik Coromant:860.1-1250-039A1-SD S2BM
Rubix:318A7281
Manufacturer :8420949
EAN:7323227463278


Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 104.7 mm |
Product details : SANDVIK 860.1-1250-039A1-SDS2BM SC DRILLS CORODRILL 8420949
Solid carbide one-piece drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 104.7 mm |
| Shank type | cylindrical |
| Coating | tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | l/d = 3 |
| Sharpening | double margin (double margin) / optimized chisel |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | nickel-based alloys (hrsa) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 468.00 excl. VAT
/ Each
£ 561.60 incl. VAT
- Usually arrives within 14 working days