References
Sandvik Coromant:860.1-1020-032A1-SD S2BM
Rubix:319A3739
Manufacturer :8420921
EAN:7323227462998


Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1020-032A1-SDS2BM SC DRILLS CORODRILL 8420921
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Coating | zertivo® 2,0 : tialsin |
| Tolerance | for drilling diameter dc (10 < dc ≤ 18): h6, +0.007 to +0.025. shank tolerance: h9. |
| Ratio of diameter to length of drill hole | 3.19 |
| Tail | cylindrical |
| Internal cooling | yes |
| Machining material | heat-resistant nickel-based alloys (superalloys) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 332.00 excl. VAT
/ Each
£ 398.40 incl. VAT
- Usually arrives within 14 working days