References
Sandvik Coromant:860.1-0300-015A1-SD S2BM
Rubix:320A0418
Manufacturer :8420982
EAN:7323227463605


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0300-015A1-SDS2BM SC DRILLS CORODRILL 8420982
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.183 |
| Sharpening | up to 3 regrinds |
| Tail | cylindrical shank (din 6535-ha), 6 |
| Internal cooling | yes |
| Machining material | nickel-based superalloys (hrsa, heat-resistant alloys) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ Each
£ 256.80 incl. VAT
- Usually arrives within 14 working days