TITEX DC150-03-14.100A1-WJ30RE SOLID CARBIDE DRILL 6968864
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-14.100A1-WJ30RE
Rubix:2593081
Manufacturer :6968864
EAN:4031132393865



Technical specifications
| Drilling diameter | 14.1 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : TITEX DC150-03-14.100A1-WJ30RE SOLID CARBIDE DRILL 6968864
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.5551in
Technical specifications
Attributes
| Drilling diameter | 14.1 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Ratio of diameter to length of drill hole | 0.12 |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 247.35 excl. VAT
/ Each
£ 296.82 incl. VAT
- Usually arrives within 14 working days