References
Gühring:657 4.400
Rubix:344A1954
Manufacturer :9006570044000
EAN:4031093211093

Product details : GUHRING 00657 004.400 HSS/HSCO COATED DRILLS 9006570044000
Technical specifications
Attributes
| Drilling diameter | 4.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.4 mm |
Show UNSPSC/ECL@SS
£ 15.51 excl. VAT
/ Each
£ 18.61 incl. VAT
- Usually arrives within 14 working days
