References
Gühring:209 4.300
Rubix:343A0881
Manufacturer :9002090043000
EAN:4031093034326


Technical specifications
| Drilling diameter | 4.3 mm |
|---|---|
| Length of cut | 74 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 004.300 HSS/HSCO COATED DRILLS 9002090043000
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Length of cut | 74 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.3 mm |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
- Usually arrives within 14 working days