References
Gühring:219 0.700
Rubix:343A5259
Manufacturer :9002190007000
EAN:4031093047920


Technical specifications
| Drilling diameter | 0.7 mm |
|---|---|
| Length of cut | 21 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 000.700 HSS/HSCO COATED DRILLS 9002190007000
Technical specifications
Attributes
| Drilling diameter | 0.7 mm |
|---|---|
| Length of cut | 21 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 0.7 mm |
Show UNSPSC/ECL@SS
£ 15.34 excl. VAT
/ Each
£ 18.41 incl. VAT
- Usually arrives within 14 working days