References
Walter Titex:A3367-10
Rubix:356A7991
Manufacturer :5063642
EAN:4031132233116

Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : TITEX A3367-10 DRILLS SC BSX ALPHAJET ALPHA44 5063642
Tip grind SX
VHM countersink A3367-10
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 183.60 excl. VAT
/ Each
£ 220.32 incl. VAT
- Usually arrives within 14 working days