References
Gühring:225 1.000
Rubix:285A5648
Manufacturer :9002250010000
EAN:4031093059916


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
Product details : GUHRING 00225 001.000 TWIST DRILLS
Extra-short twist drills, HSS, DIN 1897, polished.
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days