References
Gühring:219 7.000
Rubix:343A5746
Manufacturer :9002190070000
EAN:4031093049641


Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Length of cut | 102 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 007.000 HSS/HSCO COATED DRILLS 9002190070000
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Length of cut | 102 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
- Usually arrives within 14 working days