References
Gühring:209 9.000
Rubix:343A1184
Manufacturer :9002090090000
EAN:4031093035163


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Length of cut | 81 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 009.000 HSS/HSCO COATED DRILLS 9002090090000
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 26.56 excl. VAT
/ Each
£ 31.87 incl. VAT
- Usually arrives within 14 working days