References
Gühring:1146 3.400
Rubix:336A2908
Manufacturer :9011460034000
EAN:4031093282215

Product details : GUHRING 01146 003.400 DRILLS OTHER 9011460034000
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 6.70 excl. VAT
/ Each
£ 8.04 incl. VAT
- Usually arrives within 14 working days
