Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-06.300A1-WJ30TA SOLID CARBIDE DRILL 6618788
TITEX DC150-12-06.300A1-WJ30TA SOLID CARBIDE DRILL 6618788
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-06.300A1-WJ30TA
rubix:
259A4172
manufacturer :
6618788
ean:
4031132371818
Technical specifications
Drilling diameter
6.35
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-06.300A1-WJ30TA SOLID CARBIDE DRILL 6618788
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.248in
Technical specifications
Attributes
Drilling diameter
6.35
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0750-023A1-SM1210 SC DRILLS CORODRILL 7574719
TITEX DC150-05-08.800A1-WJ30RE SOLID CARBIDE DRILL 6618371
GUHRING 05514 003.700 RATIO DRILL SOLID CARBIDE 3.700MM
SANDVIK 460.1-0900-068A1-XM GC34 CORODRILL 460 SOLID CARBIDE
SANDVIK 860.1-1120-034A1-NM H10F 6253808
SANDVIK 860.1-0630-020A1-GM X1BM 860 SOLID CARBIDE DRILL 7781447
CUTLINE 892942 SCD03-18.50I1 CUPMM CARB DRILL 18.5 IC 3XD
SANDVIK R840-0560-70-A1A1220 SC DRILLS CORODRILL 5747029
CUTLINE 893137 SCD08-13.00I1 CUPMM CARB DRILL 13.0 IC 8XD
SANDVIK 460.1-0340-017A0-XMGC34 SC DRILLS CORODRILL 460 6241066
SANDVIK 860.1-0740-028A0-PMP1BM SC DRILLS CORODRILL 8150937
SANDVIK 863.1-0796-032A1-NH10F SC DRILLS CORODRILL 6882094
TITEX DC150-03-03.100A1-WJ30RE SOLID CARBIDE DRILL 6968730
SANDVIK 860.1-0675-034A1-GMX1BM SC DRILLS CORODRILL 7781692
SANDVIK 860.1-0700-024A1-PMP1BM SC DRILLS CORODRILL 8151223