References
Gühring:1146 5.000
Rubix:80144569
Manufacturer :9011460050000
EAN:4031093282413

Product details : GUHRING 01146 005.000 TWIST DRILL M42 5.000 MM DIN 338 TYPE N BRIGHT
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- Usually arrives within 14 working days
