References
Gühring:209 1.000
Rubix:343A0157
Manufacturer :9002090010000
EAN:4031093032308


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Length of cut | 12 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 001.000 HSS/HSCO COATED DRILLS 9002090010000
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
- Usually arrives within 14 working days