GUHRING 00205 001.950 TWIST DRILLS 1.950 MM

Twist drill DIN338N

See technical information

References

Gühring:205 1.950
Rubix:80336296
Manufacturer :9002050019500
EAN:4031093012867
brand logo

Technical specifications

Drilling diameter1.95 mm
Total length24 mm
Length of cut49 mm
See all Specifications

Product details : GUHRING 00205 001.950 TWIST DRILLS 1.950 MM


Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring

Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.

Technical specifications


Attributes
Drilling diameter1.95 mm
Total length24 mm
Length of cut49 mm
Shank typecylindrical
Cutting materialhss
Tip angle118 °
Tail diameter1.95 mm
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
  • Usually arrives within 14 working days