References
Gühring:219 10.000
Rubix:343A5884
Manufacturer :9002190100000
EAN:4031093050050


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Length of cut | 121 mm |
| Shank type | cylindrical |
Product details : GUHRING 00219 010.000 HSS/HSCO COATED DRILLS 9002190100000
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Length of cut | 121 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 38.48 excl. VAT
/ Each
£ 46.18 incl. VAT
- Usually arrives within 14 working days