Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-07.800D0-WJ30RE SOLID CARBIDE DRILL 7287663
TITEX DC150-03-07.800D0-WJ30RE SOLID CARBIDE DRILL 7287663
Solid carbide twist drills
References
walter titex:
DC150-03-07.800D0-WJ30RE
rubix:
2592888
manufacturer :
7287663
ean:
4031132400280
Technical specifications
Drilling diameter
7.8
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-07.800D0-WJ30RE SOLID CARBIDE DRILL 7287663
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3071in
Technical specifications
Attributes
Drilling diameter
7.8
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0460-014A1-GMX1BM SC DRILLS CORODRILL 7781426
SANDVIK 860.1-1210-038A1-SM1210 SC DRILLS CORODRILL 7782474
DORMER R4584.0 DRILL 4.00 MM 5981132
SANDVIK 1K365-2000-XD 1730 DURA SOLID CARBIDE END MILL 8213616
TITEX DC150-03-05.000D1-WJ30RE SOLID CARBIDE DRILL 7287728
CUTLINE 892839 SCD03-20.00I0 CUPMM CARB DRILL 20.0MM W/O IC 3XD
DORMER R4583/16 DRILL 3/16 INCH 5981103
SANDVIK 460.1-1510-045A0-XM GC34 6241482
SANDVIK 460.1-0754-038A0-XMGC34 SC DRILLS CORODRILL 460 6241114
TITEX DC150-03-01.984U0-WJ30RE SOLID CARBIDE DRILL 3-5 7781151
DORMER R4584.6 DRILL 4.60 MM 5981151
SANDVIK 460.1-1072-054A0-XM GC34 460 SOLID CARBIDE DRILL 6241151
TITEX A1263-5.5 DRILLS SOLID CARBID TYPE N 5061171
CUTLINE 893079 SCD08-05.60I1 CUPMM - CARB. DRILL D5.6 INT. COOLING 8XD
SANDVIK R840-0920-50-A1A1220 SC DRILLS CORODRILL 5748391