Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-06.747A1-WJ30TA DRILLS8-12 X DC PERFORM 6618661
TITEX DC150-08-06.747A1-WJ30TA DRILLS8-12 X DC PERFORM 6618661
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-06.747A1-WJ30TA
rubix:
275A8003
manufacturer :
6618661
ean:
4031132370545
Technical specifications
Drilling diameter
6.747
mm
Total length
106
mm
Product details
Technical specifications
Product details : TITEX DC150-08-06.747A1-WJ30TA DRILLS8-12 X DC PERFORM 6618661
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.2656in
Technical specifications
Attributes
Drilling diameter
6.747
mm
Total length
106
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.33
excl. VAT
/
Each
£
193.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45717/64 DRILL 17/64 INCH 5979316
GUHRING 05511 009.000 RATIO DRILL/COOLING SOLID CARBIDE 9.000MM
TITEX A1166-4.7 DRILLS SOLID CARBID TYPE N 5057872
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-03.000A1-WJ30RE
SANDVIK 460.1-0370-019A1-XM GC34 SOLID CARBIDE DRILL 6240919
TITEX DC150-05-16.000A0-WJ30TA SOLID CARBIDE DRILL 7462186
SANDVIK 460.1-0510-026A0-XM GC34 460 SOLID CARBIDE DRILL 6241087
TITEX A1263-8.4 DRILLS SOLID CARBID TYPE N 5061200
TITEX DC150-03-05.159A1-WJ30RE SOLID CARBIDE DRILL 6968759
GUHRING 05510 012.500 RATIO DRILL/COOLING SOLID CARBIDE 12.500MM
DORMER R1201.6 R120 1.60 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979517
GUHRING 05515 003.100 RATIO DRILL SOLID CARBIDE 3.100MM
TITEX DC150-12-20.000A1-WJ30TA SOLID CARBIDE DRILL 6618868
SANDVIK 860.1-0635-020A1-GMX1BM SC DRILLS CORODRILL 7781448
SANDVIK 860.1-0900-072A1-NM H10F 6253790