GUHRING 05519 009.700 TWIST DRILL HSCO 9.700 MM DIN 338 TYPE GU 500

Drill

See technical information

References

Gühring:5519 9.700
Rubix:80876676
Manufacturer :9055190097000
EAN:4031093795401
brand logo

Technical specifications

Shank typecylindrical

Product details : GUHRING 05519 009.700 TWIST DRILL HSCO 9.700 MM DIN 338 TYPE GU 500


Short drill with cyl. shank Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance. With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient. Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.

Technical specifications


Attributes
Shank typecylindrical
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
  • Usually arrives within 14 working days