References
Gühring:1146 8.900
Rubix:336A3056
Manufacturer :9011460089000
EAN:4031093282901

Product details : GUHRING 01146 008.900 DRILLS OTHER 9011460089000
Technical specifications
Attributes
| Drilling diameter | 8.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
- Usually arrives within 14 working days
