References
Gühring:2456 5.500
Rubix:339A1734
Manufacturer :9024560055000
EAN:4031093345262

Product details : GUHRING 02456 005.500 HSS/HSCO COATED DRILLS 9024560055000
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- Usually arrives within 14 working days
