References
Gühring:1146 9.200
Rubix:336A3063
Manufacturer :9011460092000
EAN:4031093282949

Product details : GUHRING 01146 009.200 DRILLS OTHER 9011460092000
Technical specifications
Attributes
| Drilling diameter | 9.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 27.34 excl. VAT
/ Each
£ 32.81 incl. VAT
- Usually arrives within 14 working days
