TITEX A4422-27 DEEP HOLE DRILL 5066190

Twist Drill

See technical informationSee documents
References
Walter Titex:A4422-27
Rubix:029147
Manufacturer :5066190
EAN:4031132161341
brand logo
Technical specifications
Drilling diameter27 mm
Total length343 mm
Length of cut194 mm
See all Specifications
Documents

Product details : TITEX A4422-27 DEEP HOLE DRILL 5066190


Applications

Stack Drilling;Blind Hole;Drilling (Through Hole)

Technical specifications


Attributes
Drilling diameter27 mm
Total length343 mm
Length of cut194 mm
Shank typetapered
Din standarddin 341
Coatinguncoated
Internal coolingyes
Taper shankyes
Body materialhss
Machining materialsteel;stainless steel;non-ferrous metal;cast iron;special alloy;others
Tip angle130 °
Show UNSPSC/ECL@SS
£ 206.05 excl. VAT
/ Each
£ 247.26 incl. VAT
  • Usually arrives within 14 working days