References
Gühring:1146 12.500
Rubix:336A3115
Manufacturer :9011460125000
EAN:4031093283168

Product details : GUHRING 01146 012.500 DRILLS OTHER 9011460125000
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 59.17 excl. VAT
/ Each
£ 71.00 incl. VAT
- Usually arrives within 14 working days
