TITEX DC150-05-09.525A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462144
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-05-09.525A0-WJ30TA
Rubix:357A2260
Manufacturer :7462144
EAN:4031132422954

Technical specifications
| Drilling diameter | 9.525 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 49 mm |
Product details : TITEX DC150-05-09.525A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462144
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.375in
Technical specifications
Attributes
| Drilling diameter | 9.525 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 49 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Ratio of diameter to length of drill hole | 0,194 (d/lc) |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 115.91 excl. VAT
/ Each
£ 139.09 incl. VAT
- Usually arrives within 14 working days