References
Gühring:5519 10.400
Rubix:347A0697
Manufacturer :9055190104000
EAN:4031093795364
Product details : GUHRING 05519 010.400 GU500/GT500 9055190104000
Short drill with cyl. shank
Design:Profile grinding, right cutting, with precision ground point and excellent thermal resistance.
With special point thinning, angle of rake larger than normal, normal core thickness and normal core gradient.
Application: Suitable for use on NC machines, revolver benches and hand drills. Suitable for rust/acid resistant steels (INOX), alloyed/non-alloyed steels up to 800 N/mm², cold/hot work steels, bearing steels, non-ferrous metals, cast materials and many plastics can be used.
Technical specifications
Attributes
| Shank type | cylindrical |
|---|
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ Each
£ 37.92 incl. VAT
- Usually arrives within 14 working days

