GUHRING 00651 001.080 UNIVERSAL HSS COATED DRI 9006510010800
High Speed Drill Bit
See technical informationReferences
Gühring:651 1.080
Rubix:343A8877
Manufacturer :9006510010800
EAN:4031093198196

Product details : GUHRING 00651 001.080 UNIVERSAL HSS COATED DRI 9006510010800
Technical specifications
Attributes
| Drilling diameter | 1.08 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.08 mm |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- Usually arrives within 14 working days
