• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Trepanning millers(28)
  • Chopping millers(530)
  • Solid drills(17,846)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,571)
  • Drill bits with tips(1,478)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(163)
See Drilling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Drilling
  4. Solid drills
  5. Twist drills
  6. Twist drill
  7. MITSUBCARB MS0680-SSK SOLID CARBIDE DRILLS MS LINE 90012445

MITSUBCARB MS0680-SSK SOLID CARBIDE DRILLS MS LINE 90012445

Drills

See technical information

References

Mitsubishi Materials:MS0680-SSK
Rubix:277A4534
brand logo
brand logo

Technical specifications

Shank typecylindrical

Product details : MITSUBCARB MS0680-SSK SOLID CARBIDE DRILLS MS LINE 90012445


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 75.46 excl. VAT
/ Each
£ 90.55 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK A0012164 HSS JOBBER DRILL 21/64 LD/220TITEX A1622-1/2IN DEEP HOLE DRILLS HSS-E TYPE UFL 5062539SANDVIK 861.1-0620-074A1-GMGC34 SC DRILLS LONG AND MICRO 6151028DORMER A1001.95 JOBBER DRILL 1.95 MM 5966595SANDVIK R840-0390-50-A0A 1220 5747995GUHRING 02047 007.200 GT80/P2000 HSCO DRILLS 9020470072000CUTLINE DRILL - HSS LONG SERIES MM 9.0 861378SANDVIK 860.1-0960-044A1-GMX1BM SC DRILLS CORODRILL 7781718TITEX DC150-03-13.100A0-WJ30RE SOLID CARBIDE DRILL 6618178GUHRING 00208 001.300 HSS/HSCO COATED DRILLS 9002080013000DORMER A7775/32 JOBBER DRILL 5/32 INCH 5971162SANDVIK 860.1-1200-035A1-GMX1BM SC DRILLS CORODRILL 7781510TITEX A1722-4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062658GUHRING 00211 011.000 HSS/HSCO COATED DRILLS 9002110110000SANDVIK R840-1550-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748279
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap