ROHM 161826 MODULAR VICE MSR-150/SPW300 706-01
Machine vice MSR
See technical informationSee documentsReferences
Röhm:161826
Rubix:228894
EAN:4019208190228

Documents
Product details : ROHM 161826 MODULAR VICE MSR-150/SPW300 706-01
Strengths
Scope of delivery, complete with clamping wrench, workpiece stop
and four clamping claws
With draw-down jaws
Hardened steel body (60 HRC)
and four clamping claws
With draw-down jaws
Hardened steel body (60 HRC)
Applications
For universal use on milling machines and machining centers.
Technical specifications
Attributes
| Width of jaws | 150 mm |
|---|---|
| Length | 587 mm |
| Height of jaws | 50 mm |
| Width | 125 mm |
| Weight | 29.5 kg |
Show UNSPSC/ECL@SS
£ 1,187.80 excl. VAT
/ Each
£ 1,425.36 incl. VAT
- Usually arrives within 14 working days
