References
Röhm:128034
Rubix:228890
EAN:4019208042381

Documents
Product details : ROHM 128034 MACHINE VICE RS-4 711-04
Strengths
Made of special cast iron for versatile use
Long guidance of moving jaw
Force transfer by means of threaded spindle
With normal jaws SGN and handcrank
Use on rotary plate with graduation
Long guidance of moving jaw
Force transfer by means of threaded spindle
With normal jaws SGN and handcrank
Use on rotary plate with graduation
Applications
For conventional machine tools.
Technical specifications
Attributes
| Width of jaws | 160 mm |
|---|---|
| Length | 575 mm |
| Height of jaws | 49.6 mm |
| Width | 410 mm |
| Weight | 40 kg |
Show UNSPSC/ECL@SS
£ 1,101.98 excl. VAT
/ Each
£ 1,322.38 incl. VAT
- Usually arrives within 14 working days
