References
Gühring:242 10.000
Rubix:285A5439
Manufacturer :9002420100000
EAN:4031093072793

Product details : GUHRING 00242 010.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 128.16 excl. VAT
/ Each
£ 153.79 incl. VAT
- Usually arrives within 14 working days
