TITEX DC150-05-11.200D1-WJ30RE SOLID CARBIDE DRILL 7287847
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-11.200D1-WJ30RE
Rubix:2593417
Manufacturer :7287847
EAN:4031132402116

Technical specifications
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
Product details : TITEX DC150-05-11.200D1-WJ30RE SOLID CARBIDE DRILL 7287847
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4409in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4409in
Technical specifications
Attributes
| Drilling diameter | 11.2 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 56 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 5×dc |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 177.82 excl. VAT
/ Each
£ 213.38 incl. VAT
- Usually arrives within 14 working days