GUHRING 00653 009.000 STANDARD HSS COATED DRIL 9006530090000
Extra short spiral drills Series 653
See technical informationReferences
Gühring:653 9.000
Rubix:344A0904
Manufacturer :9006530090000
EAN:4031093206457


Technical specifications
| Drilling diameter | 9 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
Product details : GUHRING 00653 009.000 STANDARD HSS COATED DRIL 9006530090000
HSS S-SPIRAL DRILL 9,000 DIN 1897RN ZYLE
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 23.37 excl. VAT
/ Each
£ 28.04 incl. VAT
- Usually arrives within 14 working days