References
Gühring:657 1.400
Rubix:255A4262
Manufacturer :9006570014000
EAN:4031093210409

Product details : GUHRING 00657 001.400 TWIST DRILL HSCO 1.400 MM DIN 338 TYPE TI TIN
Technical specifications
Attributes
| Drilling diameter | 1.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.4 mm |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
- Usually arrives within 14 working days
