References
Gühring:659 2.500
Rubix:206A5914
Manufacturer :9006590025000
EAN:4031093214674

Product details : GUHRING 00659 002.500 TWIST DRILL HSCO 2.500MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 11.36 excl. VAT
/ Each
£ 13.63 incl. VAT
- In stock: Next day delivery
