References
Gühring:651 6.350
Rubix:285A5164
Manufacturer :9006510063500
EAN:4031093200318

Product details : GUHRING 00651 006.350 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 13.12 excl. VAT
/ Each
£ 15.74 incl. VAT
- Usually arrives within 14 working days
