References
Gühring:2047 4.9
Rubix:339A0302
Manufacturer :9020470049000
EAN:4031093341998

Product details : GUHRING 02047 004.900 GT80/P2000 HSCO DRILLS 9020470049000
Technical specifications
Attributes
| Drilling diameter | 4.9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
- Usually arrives within 14 working days
