References
Gühring:209 6.100
Rubix:343A1020
Manufacturer :9002090061000
EAN:4031093034715


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Length of cut | 63 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 006.100 HSS/HSCO COATED DRILLS 9002090061000
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 20.94 excl. VAT
/ Each
£ 25.13 incl. VAT
- Usually arrives within 14 working days