References
Gühring:218 2.500
Rubix:343A4789
Manufacturer :9002180025000
EAN:4031093046602

Product details : GUHRING 00218 002.500 HSS/HSCO COATED DRILLS 9002180025000
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- Usually arrives within 14 working days
