References
Sandvik Coromant:860.1-0300-029A1-PM P1BM
Rubix:319A4960
Manufacturer :8151067
EAN:7323226353037


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 73.5 mm |
Product details : SANDVIK 860.1-0300-029A1-PMP1BM SC DRILLS CORODRILL 8151067
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 73.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Angle of helix | 27.636 ° |
| Sharpening | symmetric point (split point) |
| Tail | cylindrical shank (din 6535-ha) - 6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel, stainless steel and aluminium |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days