References
Gühring:2047 7.200
Rubix:339A0373
Manufacturer :9020470072000
EAN:4031093342223

Product details : GUHRING 02047 007.200 GT80/P2000 HSCO DRILLS 9020470072000
Technical specifications
Attributes
| Drilling diameter | 7.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 7.2 mm |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Usually arrives within 14 working days
